Shop All Biohazard Bags
Bowman Dispensers
Biohazard Bag Holder, 1 gal., White
Mfr # MW-001
Zoro # G8955222
original price:
$33.13
15% off
new price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel, ABS Plastic
- Width 9 1/2 in
- Height 12 3/4 in
- For Use With 1 gal Biohazard Bag
Product Information
- Brand Bowman Dispensers
- MFR # MW-001
- Zoro # G8955222
- Country of Origin China
- Category Biohazard Bags
Dimensions
Width | 9 1/2 in |
Height | 12 3/4 in |
Length | 12 3/4 in |
Details
Item | Biohazard Bag Holder |
Color | White |
Capacity | 1 gal. |
Material | Steel, ABS Plastic |
For Use With | 1 gal Biohazard Bag |
Description
Biohazard Bag Holder, Width 9 1/2 in, Height 12 3/4 in, Length 12 3/4 in, Material ABS Plastic, Steel, Color White, For Use With 1 gal Biohazard Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 10 microns, Black, 500 PK (Z6037MK R02)
- DISCO Scrubs In-A-Buck Towel 72 Towels Per Bucket, PK6 (12317B)
- MISTY Gum and Candle Wax Remover, 12 oz, PK12 (1001654)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGU8000 (U8000-BELT)
- ZORO SELECT Biohazard Bags, 8 to 10 gal., Red, PK500 (RIWB142700)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG4)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- SP SCIENCEWARE Autoclav. Biohazard Bag, 14gal, Red, PK200 (F13164-2535)
- CHAMPION PLASTICS 33X50 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 75 (3.5 MIL)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- TOUGH GUY Hospital Islation Bag, 10gal, Red, PK200 (31DK94)
- Bowman Dispensers Biohazard Bags