Shop All Electrical Box Hardware
Bowers
1 Gang, Steel, Wall Box
Mfr # 509
Zoro # G1944710
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Width 2.625 in
- Box Type Wall Box
- Depth 2-1/2 in
Product Information
- Brand Bowers
- MFR # 509
- Zoro # G1944710
- UPC # 50169005095
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 2.625 in |
Depth | 2-1/2 in |
Height | 4.219 in |
Each - Width | 2.625 in |
Description
Switch Boxes are manufactured from durable pre-galvanized steel and are designed to house and protect electrical wiring switches and receptacles. All steel boxes are UL listed and acceptable for use in 2-hour fire rated walls. Device mounting holes are pre-tapped to accept 6-32 device screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A8P6)
- RACO Divider, Low Volt, 5511 Pvc Box (6234)
- NVENT HOFFMAN Padlock Handle, Handle Accessory, Steel (CWHPTO)
- RITTAL Wall Spacer Bracket, Bracket Accessory, 18-8 Stainless Steel (4000100)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP2424C)
- EATON B-LINE Communication Mounting Bracket, Bracket Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- Bowers Electrical Box Hardware