Shop All Reader Eyewear
Bouton Optical
Zenon Z12R Reading Magnifier Eyewear, Gray Scratch-Resistant
Mfr # 250-27-0130
Zoro # G3598187
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Frame Style Frameless
- Lens Material Polycarbonate
Product Information
- Brand Bouton Optical
- MFR # 250-27-0130
- Zoro # G3598187
- UPC # 616314045189
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Zenon Z12R Reading Magnifier Eyewear |
Lens Color | Gray |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Frame Style | Frameless |
Lens Material | Polycarbonate |
Gender | Men's |
Foam Lined | No |
Series | ZENON Z12 READERS |
Standards | ANSI Z87.1-2015 |
Frame Type | Frameless |
Description
Zenon Z12R Reading Magnifier Eyewear, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Khaki, 38 to 42 In (CKH1238)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20694)
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- BOUTON OPTICAL Reading/Working Glss, +3.0, Clear, Plycrbnt (250-27-0030)
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0025)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0120)
- HEXARMOR Safety Glasses, VS300, Clear+2.0 (11-19009-10)
- Bouton Optical Reader Eyewear