Shop All Safety Glasses
Bouton Optical
Safety Glasses, Vermillion Scratch-Resistant
Mfr # 250-11-0904
Zoro # G4109174
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Multi-Color
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Bouton Optical
- MFR # 250-11-0904
- Zoro # G4109174
- UPC # 616314055676
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Details
Item | Safety Glasses |
Lens Color | Vermillion |
Frame Color | Multi-Color |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Women's |
Foam Lined | No |
Series | Eva Petite |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1 |
Metal Detectable | No |
X-Ray Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Arm Color | Pink |
Arm Tip Type | Spatula |
Frame Style | Wraparound |
Frame Type | Frameless |
Description
Safety Glasses, Series Eva Petite, Gender Women's, Lens Color Light Red, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat with Detachable Hood, Yellow, L (5AZ31)
- KISHIGO 2X-3X Pink Enhanced Visibility Multi Pocket Vest (B107-2X-3X)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, WoMen's, 1 PR (KV18AL-100-50)
- ALPINE INDUSTRIES Triple Box Wire Wall Mount Glove Dispenser, White, PK4 (ALP485-04-WHI-4pk)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-11-0900)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-01-0002)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-10-5501)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0020)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- MSA SAFETY SAFETY WORKS Safety Glasses, AntiFog Lens, Width Adjustable, SemiRimless Frame, Black Frame (SWX00255)
- Bouton Optical Safety Glasses