Shop All Safety Glasses
Bouton Optical
Safety Glasses, Vermillion Scratch-Resistant
Mfr # 250-10-0904
Zoro # G4157623
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Vermillion
- Frame Color Multi-Color
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Bouton Optical
- MFR # 250-10-0904
- Zoro # G4157623
- UPC # 616314055645
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Details
Item | Safety Glasses |
Lens Color | Vermillion |
Frame Color | Multi-Color |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Women's |
Foam Lined | No |
Series | Eva |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1 |
Metal Detectable | No |
Photochromatic Lens | No |
Arm Tip Type | Spatula |
Arm Color | Pink |
Frame Type | Frameless |
Frame Style | Wraparound |
Description
Safety Glasses, Series Eva, Gender Women's, Lens Color Light Red, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Pink, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear/Pink, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQH40LF)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (192CR-BLK070)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- BOUTON OPTICAL Safety Glasses, Orange Scratch-Resistant (250-01-0004)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-00-0000)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-06-0005)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-01-0021)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSM216)
- Bouton Optical Safety Glasses