Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-99-0901
Zoro # G3598817
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
Product Information
- Brand Bouton Optical
- MFR # 250-99-0901
- Zoro # G3598817
- UPC # 616314025143
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | The Scout |
Standards | ANSI Z87.1; CSA Z94.3 |
Features | Rimless; Large Over-the-Glass Design fits over Most Prescription Eyewear; Can also be Worn by Itself as a Safety Glass; Molded Nose Bridge Design; Indirect Vent Temples to Reduce Fogging; 4 Base Curve Lens |
Frame Type | Frameless |
Description
The Scout Over-The-Glass Eyewear, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (19L498)
- VERSATEX VersaTex Multipurpose Rubber Mat 36inx 6 (9M-110-36C-5)
- BRADY Brady Steel Lockout Hasp, 1in Jaw Clearance, 12/Pk, Steel, 1-3/4inW x 4-1/2inH (65375)
- DUNLOP Size 5 Men's Steel Rubber Boot, Black (8990800)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-MT-10074)
- 3M Safety Glasses, Blue Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XSGAF-BLU)
- Bouton Optical Eye Protection