Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-24-0301
Zoro # G3598141
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
- Foam Lined No
- Series HI-VOLTAGE ARC
Product Information
- Brand Bouton Optical
- MFR # 250-24-0301
- Zoro # G3598141
- UPC # 616314032646
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Red/White/Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE ARC |
Standards | ANSI Z87.1-2015 |
Features | Eye Protection with Built-in Sideshields; Lens Design Maximizes View, Providing User Comfort and Safety; Polycarbonate Lens with Built-in Sideshields Maximize Peripheral Protection; Adjustable Length Temples Provide a Secure, Comfortable Fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; U-Fit spatula Temples; 4 Base Curve Lens |
Frame Type | Half-Frame |
Description
Hi-Voltage Arc Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red (SDPL-RED-38PL-KD)
- CONDOR Hooded Coverall, 3XL, 6 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LU95)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0001)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-24-0080)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-01-0001)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, 12PK (49311)
- Bouton Optical Safety Glasses