Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Scratch-Resistant
Mfr # 250-06-5501
Zoro # G3597898
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
- Series ZENON Z13
- Standards ANSI Z87.1+
Product Information
- Brand Bouton Optical
- MFR # 250-06-5501
- Zoro # G3597898
- UPC # 616314022821
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z13 |
Standards | ANSI Z87.1+ |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Dark Gray |
Frame Type | Frameless |
Description
Zenon Z13 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- SIGNMISSION OSHA Sign, Keep Hands Out Of Machinery Bilingual, 5in X 3.5in Decal, 3.5" W, 5" H, Spanish (OS-DS-D-35-VS-1394)
- NMC Individual Character Stencil 8" Number Set, PMC8-E (PMC8-E)
- LAKELAND Coverall, 3X-Large, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-3XB)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-06-5504)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-06-0005)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, IR 5.0 Scratch-Resistant (250-AN-10119)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-21-0401)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- Bouton Optical Safety Glasses