Shop All Safety Glasses
Bouton Optical
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 250-01-F021
Zoro # G9503532
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Bouton Optical
- MFR # 250-01-F021
- Zoro # G9503532
- UPC # 616314165177
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | Z12F |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010 |
Photochromatic Lens | No |
Metal Detectable | No |
Arm Color | Black |
Frame Style | Wraparound |
Arm Tip Type | Spatula |
Frame Type | Frameless |
Description
Safety Glasses, Series Zenon Z12 Foam, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate/Nylon/Synthetic Foam, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Vegan Leather Magentic Wallet Stand, Black (ST-VLWK)
- ZING Glove Dispenser, Triple Box, White, Steel (7499)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- HUGHES SAFETY SHOWERS Shower Rose, ABS, Yellow (ABS-ROSE)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-00-0002)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-00-0000)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (T56505B)
- Bouton Optical Safety Glasses