Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-24-0300
Zoro # G3598135
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Gender Unisex
- Foam Lined No
- Series HI-VOLTAGE ARC
Product Information
- Brand Bouton Optical
- MFR # 250-24-0300
- Zoro # G3598135
- UPC # 616314032639
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Red/White/Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | HI-VOLTAGE ARC |
Standards | ANSI Z87.1-2015 |
Features | Eye Protection with Built-in Sideshields; Lens Design Maximizes View, Providing User Comfort and Safety; Polycarbonate Lens with Built-in Sideshields Maximize Peripheral Protection; Adjustable Length Temples Provide a Secure, Comfortable Fit; Molded Nose Bridge Design to Fit the Vast Majority of Users; U-Fit spatula Temples; 4 Base Curve Lens |
Frame Type | Half-Frame |
Description
Hi-Voltage Arc Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Runner, Black/Yellow, 75 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (975R3675BY)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP203 Santoprene Replacement Pump Tubes No.3 (UCCP203)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0301)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-24-0001)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-01-0002)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- Bouton Optical Safety Glasses