Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Scratch-Resistant
Mfr # 250-01-0000
Zoro # G3597651
original price:
$1.39
7% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
Product Information
- Brand Bouton Optical
- MFR # 250-01-0000
- Zoro # G3597651
- UPC # 616314024863
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+ |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Black |
Frame Type | Frameless |
Description
Zenon Z12 Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Black, PR (55346S-BLK-100)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWT-YM)
- SUPERIOR GLOVE Tecactive Glove, 5, PR (PS13TAGPU5)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-11-0920)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-10-0900)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0980)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- ERGODYNE Safety Glasses, Copper Anti-Fog, Scratch-Resistant (50020)
- Bouton Optical Eye Protection