Shop All Safety Glasses
Bouton Optical
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # 250-01-0920
Zoro # G3597758
product price: $1.55
/ea
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/Pvc
Product Information
- Brand Bouton Optical
- MFR # 250-01-0920
- Zoro # G3597758
- UPC # 616314022494
- Country of Origin Malaysia
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/Pvc |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z12 |
Standards | ANSI Z87.1+; CSA |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Thin, Flexible Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; The Z12 EB Bridge Extends Further out from the Lens, Providing an Improved Fit for Wearers with a Shallower Nose Bridge; Variety of Lenses Available; 9.5 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Clear |
Frame Type | Frameless |
Description
Zenon Z12 Eyewear,Anti-Scratch, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Material Polycarbonate/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Kit 46 Piece 4 in Brass (20Y522)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- JACKSON SAFETY 170 Headgear 3002454 (138-14956)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-00-0002)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-06-5503)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0000)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- HONEYWELL Honeywell Uvex SVP 200 Series Safety Glasses (SVP208)
- Bouton Optical Safety Glasses