Shop All Safety Glasses
Bouton Optical
Safety Glasses, Amber Scratch-Resistant
Mfr # 250-06-5509
Zoro # G3597925
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Gender Unisex
- Foam Lined No
- Series ZENON Z13
- Standards ANSI Z87.1+
Product Information
- Brand Bouton Optical
- MFR # 250-06-5509
- Zoro # G3597925
- UPC # 616314036293
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | OS |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Amber |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Series | ZENON Z13 |
Standards | ANSI Z87.1+ |
Features | Lightweight, Rimless Design Provides all Day User Comfort; Flexible, Rubber Tip Temples Provide a Secure Fit without Uncomfortable Pressure Points; Molded Nose Bridge Design; Variety of Lenses Available; 10 Base Curve Lens; Temple Material : Polycarbonate/PVC; Temple Color : Amber |
Frame Type | Frameless |
Description
Zenon Z13 Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Protective Goggles, Green Anti-Fog, Anti-Scratch Lens (H10GGLNN)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 24" W x (EGDFB020304)
- SIGNMISSION OSHA Danger Sign, Laser On Bilingual, 10in X 7in Aluminum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1672)
- RADIANS Radians Neck Cord (NC-RED)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-06-0000)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-06-5501)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-00-0002)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-CE-10091)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- Bouton Optical Eye Protection