Shop All Reader Eyewear
Bouton Optical
Reading/Working Glss, +1.0, Clear, Plycrbnt
Mfr # 250-27-0010
Zoro # G3979507
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1+
Product Information
- Brand Bouton Optical
- MFR # 250-27-0010
- Zoro # G3979507
- UPC # 616314062445
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear/Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1+, Eyewear Frame Style Frameless, Eyewear Size M, Series Zenon Z12R(TM), Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- RADIANS Cl2 Two-Tone Surv Grn Twill Lrg (SV62-2ZGT-L)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. (5AJ47)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BOUTON OPTICAL Reading/Working Glss, +3.0, Clear, Plycrbnt (250-27-0030)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- BOUTON OPTICAL Lady Eva Reading Magnifier Eyewear, PR (250-12-0175)
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0115)
- MCR SAFETY Anti-Fog, Scratch Resistant Safety Glass with Cord, Clear Polycarbonate Lens (MP110DC)
- Bouton Optical Eye Protection