Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Silver
Mfr # MEX5-D60.H37
Zoro # G3774360
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 6000 psi
Product Information
- Brand Bourdon
- MFR # MEX5-D60.H37
- Zoro # G3774360
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 600 psi, 1/4 NPT Male Bottom Conn, 0.8mm 316SS Threaded Orifice (40-400-600-psi-1/4-ST8)
- WINTERS Pressure Gauge, 0 to 160 psi, 3/4 in (PETW213)
- KLEIN TOOLS Broad Range Non-Contact Voltage Tester (HVNCVT-2)
- DICKSON Circular Chart, 6 In, 0 to 500, 24 Hr, Pk60 (C662)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- BOURDON Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (MEX3-D50.H17/0133)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Silver (MEX5-D60.H30)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- WINTERS Economy 2" 0-100 psi/Kpa 1/8" Npt Back (PEM1406)
- Bourdon Pressure Gauges