Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver
Mfr # MEX3-D52.H22/0133
Zoro # G3774141
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 160 psi
Product Information
- Brand Bourdon
- MFR # MEX3-D52.H22/0133
- Zoro # G3774141
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254V)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue (1059-2x3BKT)
- BW TECHNOLOGIES Docking Module, GasAlert Extreme (DOCK2-0-1D-00-G)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D50.H23/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- BOURDON Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Silver (MEX5-D60.H37)
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa (PFQ813)
- Bourdon Pressure Gauges