Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Silver
Mfr # MEX5-D62.H22/0133
Zoro # G5114833
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 160 psi
Product Information
- Brand Bourdon
- MFR # MEX5-D62.H22/0133
- Zoro # G5114833
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 4 in |
Process Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- ASHCROFT Pressure Transducer, -0.1to 0 to 0.1 InWC (CX8MB242P1IWL)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0855)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- BOURDON Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Silver (MEX5-D62.H27/0133)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (MEX3-D52.H22/0133)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- BOURDON Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (MEX3-D52.H26/0133)
- BOURDON Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Silver (MEX5-D60.H37)
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Silver (MEX5-D60.H30)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- Bourdon Pressure Gauges