Shop All Detectors & Scanners
Bounty Hunter
Quick Silver Metal Detector
Mfr # QSI
Zoro # G0227474
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type LCD
- Description/Special Features Fully Automated to Eliminate False Signals, Lightweight and Ergonomic Design
- Scan Depth (In.) 36 in
- Weight (Lbs.) 4.10 lb
- Number of Batteries Supported 2
Product Information
- Brand Bounty Hunter
- MFR # QSI
- Zoro # G0227474
- UPC # 89723051209
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 36 in |
Details
Item | Metal Detector |
Type | LCD |
Description/Special Features | Fully Automated to Eliminate False Signals, Lightweight and Ergonomic Design |
Weight (Lbs.) | 4.10 lb |
Number of Batteries Supported | 2 |
Detectable Medium | Silver, Metal, Gold |
Battery | Yes |
Form | Long Handle |
Description
The Bounty Hunter Quicksilver Metal Detector is an advanced system designed for those who are new to the hobby by providing maximum basic target discrimination with minimal operator adjustment. The entire line of Bounty Hunter metal detectors operate on two 9-Volt batteries and are designed to be lightweight and ergonomic for easy handling and comfortable use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Oreck Av-701 / Av-701B Vacuum 5Ah Agm With F1 Terminals Battery (WX-65B8-6)
- PYLE Portable Bluetooth Speaker, PBMSPRG4 (PBMSPRG4)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft (U022-015)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- BOUNTY HUNTER Bounty Hunter TK4 Tracker IV Metal Detector (TK4)
- BOUNTY HUNTER Bounty Hunter 7COVER 7 in. Coil Cover (7COVER)
- BOUNTY HUNTER Tracker IV Metal Detector (TK4GWP1)
- BOUNTY HUNTER Bounty Hunter Quick Draw II Metal Detector (QD2)
- BOUNTY HUNTER Gold Digger Metal Detector (GOLD)
- BOUNTY HUNTER Bounty Hunter Tracker IV Metal Detector (TK4)
- Bounty Hunter Detectors & Scanners