Shop All Toys & Games
Bouncybands
Balance Ball, 65cm, Mint
Mfr # WBS65GR
Zoro # G000936931
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 14+ years
- Includes Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape
- Recommended Grade Grade 9+
- Material PVC
Product Information
- Brand Bouncybands
- MFR # WBS65GR
- Zoro # G000936931
- UPC # 850002301298
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 14+ years |
Includes | Ball, foot pump, 2 stoppers, 1 stopper remover, 1 measuring tape |
Color | Mint |
Recommended Grade | Grade 9+ |
Material | PVC |
Description
Non-roll away weighted balance ball offers a flexible chair for school and home enabling increased focus and improved performance. STAYS IN PLACE - Reduces fidgeting and increases concentration with an original weighting feature keeping it in place when not in use. INCREASE FOCUS - Keeps the mind engaged as the constant ball movement increases blood flow to the brain. STRESS RELIEF - Improves performance by providing an outlet for excess energy alleviating anxiety, stress and boredom. IMPROVES POSTURE - Builds core strength and a healthy posture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU29)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- SHURTAPE Filament Tape, 55mLx24mmW, 150lb./in., PK36 (GS 500)
- BOUNCYBANDS Balance Ball, 65cm, Blue (WBS65BU)
- BOUNCYBANDS Balance Ball, 65cm, Dark Gray (WBS65GY)
- BOUNCYBANDS Balance Ball, 65cm, Orange (WBS65OR)
- BOUNCYBANDS Fidget Phone (FDFP)
- BOUNCYBANDS Thingamajig Sensory Pillow, Fidget Toy (THING)
- BOUNCYBANDS Balance Ball, 55cm, Orange (WBS55OR)
- TOY TIME Toy Time Kids Walkie Talkie Set - 2-Pack, Yellow (576552YYK)
- Bouncybands Toys & Games