Shop All Work Shirts
Botron Co
White Lightweight ESD Smock XXL
Mfr # B7336
Zoro # G4099028
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Color White
- Material Conductive Carbon Fiber/Polyester
- Standards ANSI/ESD STM 2.1, ESD TR53
- Industry Type Healthcare
Product Information
- Brand Botron Co
- MFR # B7336
- Zoro # G4099028
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Named Size | 2XL |
Details
Item | White Lightweight ESD Smock XXL |
Cuff Style | Straight |
Color | White |
Material | Conductive Carbon Fiber/Polyester |
Standards | ANSI/ESD STM 2.1, ESD TR53 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Pattern | Gridded |
Product Type | Smock |
Wrist Closure | Elastic |
Material Weight | 2.25 oz |
Description
White Lightweight ESD Smock XXL, Attached Hood No, Color White, Cuff Style Straight, Material Conductive Carbon Fiber/Polyester, Material Weight 2.25 oz, Named Size 2XL, Number of Pockets 3, Pattern Gridded, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Different, Green Body (13012)
- LEWISBINS Card Holder, 4-1/4 x 7-3/4, Pink (CH10-LS)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YL)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- BOTRON CO Lightweight ESD Smock Medium Blue (B7303)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- BOTRON CO Lightweight ESD Smock XXL (B7306)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- Botron Co Work Shirts