Shop All Work Shirts
Botron Co
White Lightweight ESD Smock Large
Mfr # B7334
Zoro # G4099055
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Color White
- Material Conductive Carbon Fiber/Polyester
- Standards ANSI/ESD STM 2.1, ESD TR53
- Industry Type Healthcare
Product Information
- Brand Botron Co
- MFR # B7334
- Zoro # G4099055
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Named Size | L |
Details
Item | White Lightweight ESD Smock Large |
Cuff Style | Straight |
Color | White |
Material | Conductive Carbon Fiber/Polyester |
Standards | ANSI/ESD STM 2.1, ESD TR53 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Pattern | Gridded |
Product Type | Smock |
Material Weight | 2.25 oz |
Wrist Closure | Elastic |
Description
White Lightweight ESD Smock Large, Attached Hood No, Color White, Cuff Style Straight, Material Conductive Carbon Fiber/Polyester, Material Weight 2.25 oz, Named Size L, Number of Pockets 3, Pattern Gridded, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- HONEYWELL NORTH Faceshield Visor, Polycarb, Clr, 8x15-1/2in (A8154)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- MCR SAFETY Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- BOTRON CO White Lightweight ESD Smock XXL (B7336)
- BOTRON CO Lightweight ESD Smock Medium Blue (B7303)
- BOTRON CO Lightweight ESD Smock XXL (B7306)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- Botron Co Workwear and Protective Clothing