Shop All Work Shirts
Botron Co
Lightweight ESD Smock XXL
Mfr # B7306
Zoro # G4099037
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Color Blue
- Material Conductive Carbon Fiber/Polyester
- Standards ANSI/ESD STM 2.1, ESD TR53
- Industry Type Healthcare
Product Information
- Brand Botron Co
- MFR # B7306
- Zoro # G4099037
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Named Size | 2XL |
Details
Item | Lightweight ESD Smock XXL |
Cuff Style | Straight |
Color | Blue |
Material | Conductive Carbon Fiber/Polyester |
Standards | ANSI/ESD STM 2.1, ESD TR53 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Pattern | Gridded |
Material Weight | 2.25 oz |
Product Type | Smock |
Wrist Closure | Elastic |
Description
Lightweight ESD Smock XXL, Attached Hood No, Color Blue, Cuff Style Straight, Material Conductive Carbon Fiber/Polyester, Material Weight 2.25 oz, Named Size 2XL, Number of Pockets 3, Pattern Gridded, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- BOTRON CO White Lightweight ESD Smock XXL (B7336)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- BOTRON CO Lightweight ESD Smock XL Blue (B7305)
- BOTRON CO Lightweight ESD Smock Medium Blue (B7303)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, 6XL (SP10CW RG 6XL)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- Botron Co Work Shirts