Shop All Work Shirts
Botron Co
Lightweight ESD Smock XL Blue
Mfr # B7305
Zoro # G4099089
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Color Blue
- Material Conductive Carbon Fiber/Polyester
- Standards ANSI/ESD STM 2.1, ESD TR53
- Industry Type Healthcare
Product Information
- Brand Botron Co
- MFR # B7305
- Zoro # G4099089
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Named Size | XL |
Details
Item | Lightweight ESD Smock XL Blue |
Cuff Style | Straight |
Color | Blue |
Material | Conductive Carbon Fiber/Polyester |
Standards | ANSI/ESD STM 2.1, ESD TR53 |
Industry Type | Healthcare |
Number of Pockets | 3 |
Attached Hood | No |
Pattern | Gridded |
Product Type | Smock |
Wrist Closure | Elastic |
Material Weight | 2.25 oz |
Description
Lightweight ESD Smock XL Blue, Attached Hood No, Color Blue, Cuff Style Straight, Material Conductive Carbon Fiber/Polyester, Material Weight 2.25 oz, Named Size XL, Number of Pockets 3, Pattern Gridded, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Berm Corner, Yellow, Vinyl (28467)
- LINCOLN ELECTRIC Welding Waist Apron, Leather, 45 in. L (KH804)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- BOTRON CO Lightweight ESD Smock XXL (B7306)
- BOTRON CO White Lightweight ESD Smock XXL (B7336)
- BOTRON CO Lightweight ESD Smock Medium Blue (B7303)
- BOTRON CO White Lightweight ESD Smock Large (B7334)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- CARHARTT T-Shirt, Heather Gray, 3XL (K87-HGY 3XL REG)
- RED KAP Mens Cotton Work Shirt Navy, L (SC30NV LN L)
- Botron Co Work Shirts