Shop All Office Tape
Botron Co
ESD Safe Manual Tape Dispenser 2in Wide
Mfr # B1603
Zoro # G4099475
product price: $65.95
/ea
Sold in multiples of 10 for $659.50
$659.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Botron Co
- MFR # B1603
- Zoro # G4099475
- Country of Origin United States
- Category Office Tape
Details
Item | ESD Safe Manual Tape Dispenser 2in Wide |
Description
ESD Safe Manual Tape Dispenser 3 In. Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 6" Multi-Purpose Electrician's Scissors (D046100)
- ZORO SELECT Shipping Box, 16x12x8 in (55NM63)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5 (24575PP)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- BOTRON CO ESD Safe Manual Tape Dispenser 1in Wide (B1601)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- SCOTCH Restickable Mounting Tabs, Removable, Repositionable, Holds Up to 1 lb (4 Tabs), 1 x 1, Clear, PK18 (R100)
- VELCRO BRAND Cloth Tie USA VEC90070 Cloth Tie TAPE ROUND 5/8 INCH WHITE (VEC90070)
- STIKKIWORKS StikkiWAX®, 12 Sticks Per Pack, PK6 (2010)
- SCOTCH Magic Tape, 3/4 x 300 in. (105)
- Botron Co