Shop All Office Tape
Botron Co
ESD Safe Manual Tape Dispenser 1in Wide
Mfr # B1601
Zoro # G4099481
Sold in multiples of 12 for $637.80
$637.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Botron Co
- MFR # B1601
- Zoro # G4099481
- Country of Origin United States
- Category Office Tape
Details
Item | ESD Safe Manual Tape Dispenser 1in Wide |
Description
ESD Safe Manual Tape Dispenser 1in Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Write-On Expand Folder, 1" Expansion, Pk25 (63060)
- DECKER TAPE PRODUCTS Label, DL3566, QUALITY HOLD, 2" (DL3566)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- XEROX 106R03580 Toner, 5900 Page-Yield, Black (106R03580)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in Wide (B1603)
- BOTRON CO ESD Safe Manual Tape Dispenser 2in (B1602)
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- 3M Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6 (6200K6)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (810K6)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- Botron Co