Shop All Packing Tapes
Botron Co
Automatic Tape Dispenser
Mfr # B1000
Zoro # G4099560
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cutting Length 5mm - 999mm; Tape Width 7mm - 50mm; LED Display 3 Digits; Manual Override; Photocell Control
- Width 8-1/2"
- Material Steel (Blade)
- Length 5-3/8"
Product Information
- Brand Botron Co
- MFR # B1000
- Zoro # G4099560
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 8-1/2" |
Length | 5-3/8" |
Details
Item | Automatic Tape Dispenser |
Features | Cutting Length 5mm - 999mm; Tape Width 7mm - 50mm; LED Display 3 Digits; Manual Override; Photocell Control |
Material | Steel (Blade) |
Description
Automatic Tape Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00006)
- 2000 PLUS Stamp, Custom Kit, Black Ink (038860)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 10", Kraft, 25/Bundle (11A743)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- SWIVEL 2 in. x 55 yds. Tan 3M- 371 Carton Sealing Tape - Tan - 2 in. x 55 yds. (SW3349588)
- TAPE LOGIC Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 12 (T90129112PK)
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296" (32949)
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- Botron Co Packing Tape & Dispensers