Shop All Packing Tapes
Botron Co
Automated Tape Dispenser
Mfr # B5000
Zoro # G4099551
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cutting Length 5mm - 999mm; Tape Width 7mm - 50mm; LED Display 3 Digits; Manual Override; Photocell Control
- Material Steel (Blade)
- Length 5-3/8"
- Width 8-1/2"
Product Information
- Brand Botron Co
- MFR # B5000
- Zoro # G4099551
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 5-3/8" |
Width | 8-1/2" |
Details
Item | Automated Tape Dispenser |
Features | Cutting Length 5mm - 999mm; Tape Width 7mm - 50mm; LED Display 3 Digits; Manual Override; Photocell Control |
Material | Steel (Blade) |
Description
Automated Tape Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- INSIZE Illuminated Magnifier, 2X/4X Power (7512-1)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A920)
- BOTRON CO Automatic Tape Dispenser (B1000)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 3" x 1000 yds., Clear, 4/Case (T9033371)
- FLEX TAPE FLEX TAPE BLACK 8""X5' (TFSBLKR0805)
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- SCOTCH LtDutyPckgngTp600ClrHghClrt, PK12 (600)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4185G)
- Botron Co Packing Tape & Dispensers