Shop All Workbench Accessories
Bostontec
Ergonomic Under Desk Adjustable Keyboard Tray & Slider Mouse Platform, 15 lb cap, BLK
Mfr # UWKMS
Zoro # G201073350
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bostontec
- MFR # UWKMS
- Zoro # G201073350
- Country of Origin United States
- Category Workbench Accessories
Description
Ergonomic under desk adjustable keyboard tray with slider mouse platform mounts under work surfaces to allow operator to access when needed then store under work surface when not in use.
• Dial-a-tilt positioning that allows you to type at the angle most comfortable for you. Tilt adjustment range: 0 to -15 degrees
• Mouse platform can slide onto the right or left side of keyboard tray
• Ultra-thin profile to provide maximum knee clearance
• Superior design to provide maximum strength and stability yet extremely lightweight
• Raised tilt mechanism to protect the keyboard from collisions with the edge of the desk work surface
• Keyboard tray comes with Technogel palm supports
• Keyboard tray dimensions 10.625d” x 19w”; mouse platform 8" diameter
• Color: black
• Dial-a-tilt positioning that allows you to type at the angle most comfortable for you. Tilt adjustment range: 0 to -15 degrees
• Mouse platform can slide onto the right or left side of keyboard tray
• Ultra-thin profile to provide maximum knee clearance
• Superior design to provide maximum strength and stability yet extremely lightweight
• Raised tilt mechanism to protect the keyboard from collisions with the edge of the desk work surface
• Keyboard tray comes with Technogel palm supports
• Keyboard tray dimensions 10.625d” x 19w”; mouse platform 8" diameter
• Color: black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- HOLLAENDER Structural Pipe Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size (19-6)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, GRY (SHR830 - G)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- Bostontec Workbench Accessories