Shop All Workbench Tops
Bostontec
Electric Height Adjust Workbench, 36"d X 60"w, 1,200 lb cap, Laminate Top, w/Casters, Black
Mfr # PBH3660-FD36I-3M3660 - B
Zoro # G001073246
product price: $3,025.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,025.99
Free 30-Day Returns
Product Information
- Brand Bostontec
- MFR # PBH3660-FD36I-3M3660 - B
- Zoro # G001073246
- Country of Origin United States
- Category Workbench Tops
Description
Cantilevered industrial workbench is best for multiple-operator, multiple-shift applications. Designed to support 5th to 95th percentile operators in a sitting or standing posture. Work surface height is easily adjustable at the touch of a button. A rear fixing frame provides stable support for double bay uprights to hold bin rails, shelving, lighting and other accessories.
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-5295)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (800XG8)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- Bostontec Workbench Tops