Shop All Workbench Tops
Bostontec
Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black
Mfr # PBH3048-FD30I-3M3048 - B
Zoro # G601073196
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,588.99
Free 30-Day Returns
Product Information
- Brand Bostontec
- MFR # PBH3048-FD30I-3M3048 - B
- Zoro # G601073196
- Country of Origin United States
- Category Workbench Tops
Description
Cantilevered industrial workbench is best for multiple-operator, multiple-shift applications. Designed to support 5th to 95th percentile operators in a sitting or standing posture. Work surface height is easily adjustable at the touch of a button. A rear fixing frame provides stable support for double bay uprights to hold bin rails, shelving, lighting and other accessories.
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
• Gray work surface is constructed of high density core board and laminated with a 1/16” layer of standard premium laminate
• Cantilevered style leg ensures ample leg room
• Adjusts 28” to 44” without work surface
• Programmable switch provides digital height read-out and preset adjustability
• Includes self-contained linear actuator with integral limit switches, 12 VDC low voltage control
• Supports ADA compliance
• 2 locking casters and 2 non-locking casters
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Shelf 4Plst Med Duty Blk (91021)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Red, 17 7/8 in L (30158RED)
- ZORO SELECT Workbench Top, Butcher Block, 48x30 in. (4KYY2)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 30 D x 1-3/4 Thick (253CP87)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Square Edge, 72 W x 30 D x 1-1/2 Thick (601162)
- Bostontec Workbench Components