Shop All Rubber Hoses & Lines
Boston
Liquid Propane Hose, 1/2" ID x 25 ft. L
Mfr # H90008-25-MM
Zoro # G204937673
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 350 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Product Information
- Brand Boston
- MFR # H90008-25-MM
- Zoro # G204937673
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Fitting Size | 1/2 in x 1/2 in |
Length - Gasoline Hose | 25 ft. |
Hose Fitting B Size | 1/2 in |
Outside Dia. | 59/64" |
Hose Fitting A Size | 1/2 in |
Length | 25 ft. |
Inside Dia. - Gasoline Hose | 1/2" |
Inside Dia. | 1/2" |
Hose Outside Dia. | 59/64 in |
Description
Liquid Propane Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 59/64 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 350 psi, Vacuum Rating Not Rated, Temp. Range -40 Degrees to 140 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 23033 Tent Trailer Stabilizer - Replacement Handle (23033)
- NTK Idle Air Control Valve, 2H1414 (2H1414)
- USG Donn Brand SDX416 1 in. L X 48 in. W Cross Tee (209885)
- CURT Trailer Hitch, 2" Receiver, Class 3,13204 (13204)
- CRP PRODUCTS Jaguar Super V8 05-09 V8 4.2L Water Hose, Che0128R (CHE0128R)
- DAYCO 2 IN. X 6 FT. (80168)
- GATES Flexible Coolant Hose(Standard) - Upper, 25473 (25473)
- GATES Radiator Coolant Hose 2013-2016 Dodge Dart 2.4L, 24794 (24794)
- SHOP-VAC 1-1/4" X 8 FT HOSE* (HV9056500)
- GATES OIL COOLER HOSE (27061)
- MASTERCOOL CHARGING HOSE 72" BLACK 3/8" (ME94172)
- Boston Rubber Hoses & Accessories