Shop All Hydraulic Bulk Hoses
Boston
Hydraulic Hose, 3/8in.IDx25 ft., 400 psi
Mfr # H00906-25R
Zoro # G3010817
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 400 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards J1942/1, MSHA, SAE 100R6, USCG
Product Information
- Brand Boston
- MFR # H00906-25R
- Zoro # G3010817
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Hose Outside Dia. (In.) | 5/8 |
Min. Bend Radius (In.) | 3 |
Hose Inside Dia. (In.) | 3/8 |
Dash Size | 06 |
Hose Length (Ft.) | 25 |
Hose Outside Dia. | 5/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H009, Max. Working Pressure @ 70 F 400 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards J1942/1, MSHA, SAE 100R6, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.750 In D, 48 In (QS 3/4 L SS X 48)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OHP)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- GATES Polyflex Belts, 7M775 (7M775)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 1125 psi (H01706-250R)
- Boston Hydraulic Hoses & Fittings