Shop All Fuel Lines & Hoses
Boston
General Purpose Hose, 50 ft.L, 1/2 in I.D.
Mfr # H11508-50
Zoro # G2274889
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Color Red
- Temp. Range -40 Degrees to 180 Degrees F
Product Information
- Brand Boston
- MFR # H11508-50
- Zoro # G2274889
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Inside Dia. (In.) | 1/2 |
Length | 50 ft. |
Outside Dia. (In.) | 7/8 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Red |
Temp. Range | -40 Degrees to 180 Degrees F |
Standards | RMA Class B |
Color | Red |
Item | Push-On Hose |
Working Pressure (PSI) | 300 |
Hose Cover Material | Vinyl Nitrile |
Air Hose Type | General |
Hose Configuration | Bulk Hose |
Hose Tube Material | Nitrile |
For Media Type | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water |
Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water |
Not Recommended Chemicals | Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene |
Description
Push-On Hose, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Vinyl Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- DELPHI Suspension Stabilizer Bar Bushing Kit, TD4123W (TD4123W)
- HOPKINS 4W Valve Tool (22-5-08835-M)
- PETROCHEM 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FMO 32-055)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- BOSTON General Purpose Hose, 50 ft. L, 1-1/4 inID (H11520-50)
- BOSTON General Purpose Hose, 50 ft. L, 3/8 in. ID (H11506-50)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- THE MAIN RESOURCE Hose Barb, 1/4", NPT Male (HF9140)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- GATES FUEL LINE HOSE (27008)
- Boston Fuel Lines & Hoses