Shop All Spur Gears
Boston Gear
Spiral Bevel Gear Set
Mfr # SS82-K
Zoro # G7064495
original price:
$268.51
16% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8
- Pitch Dia. (In.) 4.25 in
- Face Width (In.) 0.71 in
- Number of Teeth 34
- Bore Dia. (In.) 1.25 in
Product Information
- Brand Boston Gear
- MFR # SS82-K
- Zoro # G7064495
- UPC # 781711091548
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 4.25 in |
Face Width (In.) | 0.71 in |
Bore Dia. (In.) | 1.25 in |
Hub Dia. (In.) | 2.88 in |
Bore Diameter | 1 1/4 in |
Face Width | 45/64 in |
Hub Diameter | 2.88 in |
Pitch Diameter | 4.25 in |
Description
Spiral Bevel Gear Set, Bore Diameter 1 1/4 in, Diametral Pitch 8, Face Width 45/64 in, Hub Diameter 2.88 in, Hub Projection 1.06 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- ENERPAC Repair Kit (JTA176K)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- BOSTON GEAR SpurGear, 32DP, 20PA, 64Teeth, Brass (Y3264)
- BOSTON GEAR SpurGear, 16DP, 20PA, 32Teeth, Steel (YB32)
- BOSTON GEAR Spiral Bevel Gear Set (SS302-K)
- BOSTON GEAR SpurGear, 20DP, 20PA, 90Teeth, CastIron (YA90)
- BOSTON GEAR SpurGear, 16DP, 20PA, 56Teeth, Steel (YB56A)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- Boston Gear Spur Gears