Shop All Spur Gears
Boston Gear
Spiral Bevel Gear Set
Mfr # SS302-K
Zoro # G6644303
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 30
- Pitch Dia. (In.) 0.87 in
- Face Width (In.) 0.14 in
- Number of Teeth 26
- Bore Dia. (In.) 0.25 in
Product Information
- Brand Boston Gear
- MFR # SS302-K
- Zoro # G6644303
- UPC # 781711091340
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.87 in |
Face Width (In.) | 0.14 in |
Bore Dia. (In.) | 0.25 in |
Hub Dia. (In.) | 0.75 in |
Hub Diameter | 0.75 in |
Face Width | 9/64 in |
Pitch Diameter | 0.87 in |
Bore Diameter | 1/4 in |
Details
Item | Spiral Bevel Gear Set |
Pitch | 30 |
Number of Teeth | 26 |
Material | Steel |
Keyway | N |
Hub Projection (In.) | 0.38 in |
Pressure Angle (Deg.) | 20 |
Setscrew | Not Included |
Diametral Pitch | 30 |
Hub Projection | 0.38 in |
Pressure Angle | 20 Degrees |
Tooth Form | Spiral |
System of Measurement | Inch |
Ratio | 2 |
Spiral Angle | 35 Degrees |
Description
Spiral Bevel Gear Set, Bore Diameter 1/4 in, Diametral Pitch 30, Face Width 9/64 in, Hub Diameter 0.75 in, Hub Projection 0.38 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.75 Rod (212731)
- D&D 56" Outside Length, 1/2" Top Width, 1 Ribs (A54/4L560)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-15/16 In. H (TOCF30)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB16B)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- Boston Gear Spur Gears