Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 63:1
Mfr # F842B-63K-B5-M1
Zoro # G1071646
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 63:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 27 RPM
- Overall Length 10.72"
Product Information
- Brand Boston Gear
- MFR # F842B-63K-B5-M1
- Zoro # G1071646
- UPC # 884107027586
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 10.72" |
Output Shaft Dia. | 1 in |
Dimension M | 10.73 in |
Dimension G | 0.67 in |
Dimension L | 2.95 in |
Dimension W | 1.750 in |
Dimension A | 5.71 in |
Dimension DD | 0.63 in |
Dimension K | 6.99 in |
Dimension D | 5.12 in |
Output Shaft Height | 1 31/32 in |
Dimension H | 3.54 in |
Dimension B | 6.3 in |
Dimension V | 1.97 in |
Dimension C | 4.33 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 27 RPM, Motor Frame Designation 56C, Base to Center 1.97 in, Gear Ratio 63:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 1000 in-lb, Overhung Load Capacity 770 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Double Row Angular Contact Brg - 17 Mm Id X 40 Mm Od X 20.638 Mm W; Double Sealed (W5203ALLU/5C)
- CAMOZZI BSPp Female-BSPp Male Adapter, M5 X 1/8MM (2521 M5-1/8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF721-40K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- Boston Gear Gear Drives & Speed Reducers