Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 50:1
Mfr # F713-50-B5-G
Zoro # G2544017
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 35 RPM
- Overall Length 6.07"
Product Information
- Brand Boston Gear
- MFR # F713-50-B5-G
- Zoro # G2544017
- UPC # 781711518915
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 6.07" |
Dimension U | 5/8 in |
Output Shaft Height | 1 3/4 in |
Output Shaft Dia. | 5/8 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 205 in-lb, Overhung Load Capacity 200 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm (SSP25S -450mm)
- SPEEDAIRE O-ring Kit (PN31CCP09G)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-01AS)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F718-10-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- Boston Gear Speed Reducers