Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 40:1
Mfr # SSF718-40K-B5-GS1
Zoro # G0750757
product price: $1,619.99
/ea
Free Shipping & Returns
$1,619.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 44 RPM
- Overall Length 7-1/2"
Product Information
- Brand Boston Gear
- MFR # SSF718-40K-B5-GS1
- Zoro # G0750757
- UPC # 884107193533
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 7-1/2" |
Dimension A | 3.69 in |
Dimension U | 7/8 in |
Output Shaft Height | 2 1/16 in |
Dimension B | 7.5 in |
Dimension W | 1.780 in |
Dimension H | 5.31 in |
Output Shaft Dia. | 7/8 in |
Dimension F | 5.63 in |
Shaft Center-to-Center Height | 1.75 in |
Input Keyway Width | 3/16 in |
Input Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 4.19 in |
Input Keyway Depth | 1/8 in |
Overall Height | 5.31 in |
Output Keyway Width | 3/16 in |
Overall Width | 6.74 in |
Output Shaft Diameter | 7/8 in |
Output Keyway Depth | 3/16 in |
Housing Mount Hole Size | 5/16-18 |
Mount Hole Center-to-Center Width | 2.75 in |
Details
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.06 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 355 in-lb, Overhung Load Capacity 600 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Shaft Center-to-Center Height 1.75 in, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (A40/4L420)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- Boston Gear Gear Drives & Speed Reducers