Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 40:1
Mfr # F721-40-B5-G
Zoro # G0888431
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 44 RPM
- Overall Length 9.38"
Product Information
- Brand Boston Gear
- MFR # F721-40-B5-G
- Zoro # G0888431
- UPC # 781711519721
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.38" |
Dimension U | 1 in |
Output Shaft Height | 2 9/32 in |
Output Shaft Dia. | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 56C, Worm Center Distance 2.06 in, Base to Center 2.28 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 533 in-lb, Overhung Load Capacity 700 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- A & I PRODUCTS Classical V-Belt (5/8" X 128") 19" x5" x1" (A-B125)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M90P01, Suction, 125 micron (ZX-SF504M90P01)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- DAYTON Speed Reducer, Indirect Drive, 15:1 (6Z433)
- Boston Gear Gear Drives & Speed Reducers