Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 30:1
Mfr # F710-30-B5-G
Zoro # G2539171
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 RPM
- Bore Dia. 1/2"
- Nominal Output RPM 58 RPM
- Overall Length 5.59"
Product Information
- Brand Boston Gear
- MFR # F710-30-B5-G
- Zoro # G2539171
- UPC # 781711598399
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1/2" |
Overall Length | 5.59" |
Dimension U | 1/2 in |
Output Shaft Height | 1 5/16 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Diameter | 1/2 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 56C, Worm Center Distance 1 in, Base to Center 1.31 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 139 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=40, D=44, Thermoplastic (K0446.4440)
- TRU-FLATE Air Accessory Kit 19Pc (41175)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4678)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-53)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F715-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (713-40-G)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- Boston Gear Gear Drives & Speed Reducers