Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 56C, 18:1
Mfr # F832B-18K-B5-M1
Zoro # G3178883
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Ratio 18:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 97 RPM
- Overall Length 9.82"
Product Information
- Brand Boston Gear
- MFR # F832B-18K-B5-M1
- Zoro # G3178883
- UPC # 884107025803
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 9.82" |
Dimension V | 1.57 in |
Dimension L | 2.28 in |
Dimension H | 2.95 in |
Output Shaft Height | 1 9/16 in |
Dimension B | 4.33 in |
Dimension U | 3/4 in |
Dimension G | 0.48 in |
Dimension K | 5.79 in |
Dimension C | 4.33 in |
Dimension DD | 0.63 in |
Dimension A | 5.44 in |
Dimension W | 1.280 in |
Dimension D | 3.35 in |
Dimension M | 9.82 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 97 RPM, Motor Frame Designation 56C, Base to Center 1.56 in, Gear Ratio 18:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 483 in-lb, Overhung Load Capacity 385 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Foster Kit, 1 Male, 1 Female (930810)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- NSK NSK 6203 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6203 2Z)
- PREVOST Air Hose With Coupler And Fitting, RSTRESB3825 (RSTRESB3825)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F724-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- Boston Gear Gear Drives & Speed Reducers