Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 210TC/250UC, 5.1:1
Mfr # F862B-5.1K-B11-M1
Zoro # G7087997
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5.1:1
- Input RPM 1750 RPM
- Bore Dia. 1-1/4"
- Nominal Output RPM 343 RPM
- Overall Length 14.61"
Product Information
- Brand Boston Gear
- MFR # F862B-5.1K-B11-M1
- Zoro # G7087997
- UPC # 884107028958
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 14.61" |
Dimension B | 7.87 in |
Dimension U | 1 1/4 in |
Dimension L | 3.54 in |
Dimension K | 9.06 in |
Dimension W | 2.000 in |
Dimension G | 0.81 in |
Dimension H | 4.53 in |
Dimension C | 5.31 in |
Dimension A | 7.48 in |
Dimension D | 6.5 in |
Dimension M | 14.61 in |
Dimension DD | 0.87 in |
Dimension V | 2.36 in |
Output Shaft Dia. | 1 1/4 in |
Output Shaft Height | 2 23/64 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 343 RPM, Motor Frame Designation 210TC/250UC, Base to Center 2.36 in, Gear Ratio 5.1:1, Rotation CW/CCW, Maximum Input Horsepower 10 hp, Maximum Output Torque 1742 in-lb, Overhung Load Capacity 830 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- SKF SKF 6204 2RSL/C3GJN, Single Row Ball Bearings (6204 2RSL/C3GJN)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- DAYTON Speed Reducer, Indirect Drive, 18:1 (2Z309)
- Boston Gear Speed Reducers