Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 30:1
Mfr # F726-30-B7-G
Zoro # G1969947
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 58 RPM
- Overall Length 11-1/4"
Product Information
- Brand Boston Gear
- MFR # F726-30-B7-G
- Zoro # G1969947
- UPC # 781711520413
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 11-1/4" |
Output Shaft Height | 2 15/16 in |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1247 in-lb, Overhung Load Capacity 1,000 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI YL (PLY03830-50)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 51.2 in L Outside (B48R)
- SKF Radial Ball Bearing, Sealed, 25mm Bore Dia (6305 2RSNR JEM)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 15:1 (4RP55)
- Boston Gear Speed Reducers