Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC45 2
Zoro # G2805765
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC45
- Keyway Size Type 1/2 in x 1/4 in
- Material - Hubs Steel
- Outside Dia. 4.5 in
- Assembled Coupling Length 7.19 in
Product Information
- Brand Boston Gear
- MFR # FC45 2
- Zoro # G2805765
- UPC # 781711083109
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC45 |
Bore Dia. | 2 in |
Keyway Size Type | 1/2 in x 1/4 in |
Outside Dia. | 4.5 in |
Assembled Coupling Length | 7.19 in |
Overall Length | 7.19 in |
Keyway Size | 1/2" x 1/4" |
Size | FC45 |
Coupling Size | FC45 |
Coupling Overall Length | 7 3/16 in |
Bore Diameter | 2 in |
Length through Bore | 3 in |
Outside Diameter | 4 1/2 in |
Hub Diameter | 4 in |
Keyway Depth | 1/4 in |
Maximum Bore Diameter | 2 1/8 in |
Keyway Width | 1/2 in |
Description
Shaft Coupler Body, Coupling Size FC45, Outside Diameter 4 1/2 in, Coupling Overall Length 7 3/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 1,750 RPM, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/BX87 Banded Cogged V-Belt, 90" Outside Length, 3-31/32" Top Width, 6 Ribs (6/BX87)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8 200 SST)
- INA Flange Bearing, 2-Bolt, Ball, 40mm Bore (GLCTE40-XL)
- BOSTON GEAR Jaw Coupling Hub, 5/8 in. Bore, 2 in. (SSFC20 5/8)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- BOSTON GEAR Shaft Coupler Body (FC38 1 1/4)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- BOSTON GEAR Shaft Coupler Body (FC20 5/8)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- Boston Gear Jaw Type Couplings