Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC25 3/4
Zoro # G0899586
original price:
$106.99
10% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC25
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Steel
- Outside Dia. 2.5 in
- Assembled Coupling Length 4.13 in
Product Information
- Brand Boston Gear
- MFR # FC25 3/4
- Zoro # G0899586
- UPC # 781711082706
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC25 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.5 in |
Assembled Coupling Length | 4.13 in |
Overall Length | 4.13 in |
Keyway Size | 3/16" x 3/32" |
Size | FC25 |
Coupling Size | FC25 |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Length through Bore | 1.6 in |
Outside Diameter | 2 1/2 in |
Coupling Overall Length | 4 1/8 in |
Maximum Bore Diameter | 1 3/8 in |
Hub Diameter | 2 1/4 in |
Keyway Depth | 3/32 in |
Description
Shaft Coupler Body, Coupling Size FC25, Outside Diameter 2 1/2 in, Coupling Overall Length 4 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 2.9 hp, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Bolt Stamped Steel Flange, 2.5-in. Bolt-Hole to Bolt-Hole Center , 2.3125-in. L, 3.1875-in. H (PFL203)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- FESTO Push-In Fitting QS-G1/8-8-I (QS-G1/8-8-I)
- COXREELS Roller Bracket Cabinet (4RB)
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- BOSTON GEAR Shaft Coupler Body (FC25 7/8)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- BOSTON GEAR Shaft Coupler Body (FC20 7/8)
- BOSTON GEAR Shaft Coupler Body (FC12 7/16)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm (L22542MM)
- Boston Gear Couplings, Collars, & Adapters