Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC25 1
Zoro # G0272221
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC25
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 2.5 in
- Assembled Coupling Length 4.13 in
Product Information
- Brand Boston Gear
- MFR # FC25 1
- Zoro # G0272221
- UPC # 781711082744
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC25 |
Bore Dia. | 1 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.5 in |
Assembled Coupling Length | 4.13 in |
Keyway Size | 1/4" x 1/8" |
Overall Length | 4.13 in |
Size | FC25 |
Coupling Size | FC25 |
Length through Bore | 1.6 in |
Outside Diameter | 2 1/2 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 3/8 in |
Coupling Overall Length | 4 1/8 in |
Bore Diameter | 1 in |
Hub Diameter | 2 1/4 in |
Description
Shaft Coupler Body, Coupling Size FC25, Outside Diameter 2 1/2 in, Coupling Overall Length 4 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TDEX 21.5 TiN Coated C-5 Carbide Insert (6062-0215)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 X1-1/2)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- LOCTITE Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900 (1616692)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- BOSTON GEAR Shaft Coupler Body (FC25 7/8)
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- BOSTON GEAR Shaft Coupler Body (FC15 1/2)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- Boston Gear Jaw Type Couplings