Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC20 7/8
Zoro # G3256127
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Product Information
- Brand Boston Gear
- MFR # FC20 7/8
- Zoro # G3256127
- UPC # 781711082645
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC20 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2 in |
Assembled Coupling Length | 3.69 in |
Keyway Size | 3/16" x 3/32" |
Size | FC20 |
Overall Length | 3.69 in |
Coupling Size | FC20 |
Bore Diameter | 7/8 in |
Coupling Overall Length | 3 11/16 in |
Outside Diameter | 2 in |
Length through Bore | 1.4 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 1/8 in |
Hub Diameter | 1 3/4 in |
Keyway Depth | 3/32 in |
Description
Shaft Coupler Body, Coupling Size FC20, Outside Diameter 2 in, Coupling Overall Length 3 11/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Face Seal (FS2408-08)
- COXREELS Roller Guide, Bottom, 3-way (15362-6)
- FESTO Standards-Based Cylinder DSBC-32-60-PPVA-N3 (DSBC-32-60-PPVA-N3)
- INGERSOLL-RAND Sanding Pad Assy (315-39)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- BOSTON GEAR Jaw Coupling Hub, 1/4 x 1/8 in., 3.6875 in (SSFC20-1)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/2", NK (L05012NK)
- Boston Gear Jaw Type Couplings