Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC20-1
Zoro # G2686284
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Product Information
- Brand Boston Gear
- MFR # FC20-1
- Zoro # G2686284
- UPC # 781711082683
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC20 |
Bore Dia. | 1 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2 in |
Assembled Coupling Length | 3.69 in |
Size | FC20 |
Overall Length | 3.69 in |
Keyway Size | 1/4" x 1/8" |
Coupling Size | FC20 |
Length through Bore | 1.4 in |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter | 1 in |
Outside Diameter | 2 in |
Keyway Depth | 1/8 in |
Hub Diameter | 1 3/4 in |
Coupling Overall Length | 3 11/16 in |
Keyway Width | 1/4 in |
Description
Shaft Coupler Body, Coupling Size FC20, Outside Diameter 2 in, Coupling Overall Length 3 11/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- SMC Flow Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SD)
- AA THREAD Coupling 3"X3" Pvc/Ci (PCX56-33)
- BOSTON GEAR Shaft Coupler Body (FC20 7/8)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- BOSTON GEAR Shaft Coupler Body (FC15 1/2)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- BOSTON GEAR Shaft Coupler Body (FC45 2 1/8)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-3/8 (29HY52)
- Boston Gear Couplings, Collars, & Adapters