Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC15 1/2
Zoro # G3449616
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC15
- Keyway Size Type 1/8 in x 1/16 in
- Material - Hubs Steel
- Outside Dia. 1.5 in
- Assembled Coupling Length 2.75 in
Product Information
- Brand Boston Gear
- MFR # FC15 1/2
- Zoro # G3449616
- UPC # 781711082522
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC15 |
Bore Dia. | 1/2 in |
Keyway Size Type | 1/8 in x 1/16 in |
Outside Dia. | 1.5 in |
Assembled Coupling Length | 2.75 in |
Size | FC15 |
Overall Length | 2.75 in |
Keyway Size | 1/8" x 1/16" |
Coupling Size | FC15 |
Bore Diameter | 1/2 in |
Keyway Width | 1/8 in |
Outside Diameter | 1 1/2 in |
Hub Diameter | 1 1/4 in |
Coupling Overall Length | 2 3/4 in |
Keyway Depth | 1/16 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 7/8 in |
Description
Shaft Coupler Body, Coupling Size FC15, Outside Diameter 1 1/2 in, Coupling Overall Length 2 3/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.79 hp, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A81/4L830, V-Belt 1/2 X 83 (A81/4L830)
- DIXON Female to indust. Plug, (F)NPT, 1/2, Steel (D4F4)
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- BOSTON GEAR Shaft Coupler Body (FC15 5/8)
- BOSTON GEAR Shaft Coupler Body (FC15 3/4)
- BOSTON GEAR Shaft Coupler Body (FC20 5/8)
- BOSTON GEAR Shaft Coupler Body (FC45 2 1/8)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Element With 2 Fasteners, 20R Coupling, 4500 rpm Max (0789008)
- Boston Gear Jaw Type Couplings