Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body, 1 In. Bore Dia.
Mfr # FC30 1
Zoro # G2854275
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC30
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 3 in
- Assembled Coupling Length 5.47 in
Product Information
- Brand Boston Gear
- MFR # FC30 1
- Zoro # G2854275
- UPC # 781711082829
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC30 |
Bore Dia. | 1 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3 in |
Assembled Coupling Length | 5.47 in |
Keyway Size | 1/4" x 1/8" |
Overall Length | 5.47 in |
Size | FC30 |
Coupling Size | FC30 |
Keyway Depth | 1/8 in |
Length through Bore | 2.2 in |
Outside Diameter | 3 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 1 5/8 in |
Hub Diameter | 2 3/4 in |
Coupling Overall Length | 5 15/32 in |
Keyway Width | 1/4 in |
Description
Shaft Coupler Body, Coupling Size FC30, Outside Diameter 3 in, Coupling Overall Length 5 15/32 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 5.1 hp, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- BOSTON GEAR Shaft Coupler Body, 1-1/2 In. Bore Dia. (FC30 1 1/2)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- BOSTON GEAR Jaw Coupling Hub, 3/4 in Bore, 3/16x3/32in (SSFC15 3/4)
- BOSTON GEAR Shaft Coupler Body (FC25 7/8)
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- Boston Gear Couplings, Collars, & Adapters